Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI21126-36 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 36/3
U-POWER RI21126-36 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 36/3
Unisex safety shoes U-Power
References
u-power:
RI21126 /36
rubix:
246A0390
ean:
8033546441206
Technical specifications
EU shoe size
36
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI21126-36 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 36/3
Technical specifications
Attributes
EU shoe size
36
Collar height
Low
Colour
Black
Main material
Suede
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.30
excl. VAT
/
Each
£
75.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER SN20154-39 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 39/6
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU44 UK10 W11
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU36 UK3
JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU47 UK12
PORTWEST FW31BKR48 NUBUCK BOOT SB BLACK SIZE 48/13
BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW EU39 UK6
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU46 UK11
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU40 UK6.5
UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU46 UK11 W11
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU40 UK6.5
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU44 UK10
U-POWER UF20186-38 FANGIO S1P SRC BLK/GRY LOWSHOE SIZE 38/5
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU45 UK10.5
PORTWEST FW81BKR37 SLIP-ON SAFETY SHOE S2 BLACK 37/4
BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU36 UK4