MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 46.5T


High Visibility trousers Mascot

References
mascot:19379-510-01014-90C62
rubix:384A8515
ean:5711074897551
brand logo
brand logo
Technical specifications
ColourNavy
Size90C62
Class EN204711
See all Specifications

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 46.5T


Technical specifications


Attributes
ColourNavy
Size90C62
Class EN204711
Main materialPolyester
Grammage205 g/m²
GenderMen
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 101.23 excl. VAT
/ Each
£ 121.48 incl. VAT
  • Usually arrives within 14 working days