Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 6S
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 6S
High Visibility trousers Mascot
References
mascot:
19678-236-10222-76C34
rubix:
384A2024
ean:
5711074828968
Technical specifications
Colour
Navy
Size
76C34
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 6S
Technical specifications
Attributes
Colour
Navy
Size
76C34
Class EN20471
1
Main material
Polyester
Grammage
215
g/m²
Gender
Ladies
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 32.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 40.5S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 40.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 34.5S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV RED/D'ANTH 34.5S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 29.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 38.5T
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW M
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 30.5S
HELLYHAN 77500_369-D108 ICU BRZ CONS PANT CL1 YELLOW/EBONY W41
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 29.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 40.5R
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 4XL S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 44T