Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"PORTWEST S233BKR28 WOMENS STRECH CARGO TROUSER 28"""
"PORTWEST S233BKR28 WOMENS STRECH CARGO TROUSER 28"""
Workwear trousers Portwest
References
portwest:
S233BKR28
rubix:
255A5581
ean:
5036108350223
Technical specifications
Colour
black
Size
28
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : "PORTWEST S233BKR28 WOMENS STRECH CARGO TROUSER 28"""
Technical specifications
Attributes
Colour
black
Size
28
Main material
cotton
Grammage
255
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.10
excl. VAT
/
Each
£
21.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 35.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 35.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 30R
"REGATTA TRJ387R INCURSION TROUSERS IRON 34"" R"
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 35.5R
HELLYHAN 77556_990-C152 CHELSEA EVO BRZ CNCT PANT BLACK W37.5
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 52S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 28R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5T
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 36"" S"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 8S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 40.5S
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 28.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 12T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 50S