Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"PORTWEST S233BKR36 WOMENS STRECH CARGO TROUSER 36"""
"PORTWEST S233BKR36 WOMENS STRECH CARGO TROUSER 36"""
Workwear trousers Portwest
References
portwest:
S233BKR36
rubix:
255A5585
ean:
5036108350261
Technical specifications
Colour
black
Size
36
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : "PORTWEST S233BKR36 WOMENS STRECH CARGO TROUSER 36"""
Technical specifications
Attributes
Colour
black
Size
36
Main material
cotton
Grammage
255
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.10
excl. VAT
/
Each
£
21.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 29.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 38.5S
MASCOT 17279 ADVANCED TROUSERS BLACK 46.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 38.5S
ORN 2500 CONDOR COMBAT TROUSER NAVY 36R
"REGATTA TRJ387L INCURSION TROUSERS IRON 40"" T"
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 32.5R
HELLYHAN 77581_990-D120 KENSINGTON CNCT SOFTS PANT BLACK W46.5
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 44S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 38.5S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 34.5T
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 28"" S"
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 10S
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 34.5T