MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP AZURE BLUE/DNAVY XL
Jacket Mascot
See technical informationReferences
Mascot:18103-316-91010-XL
Rubix:378A6997
EAN:5711074650538

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP AZURE BLUE/DNAVY XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
