MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN S


T-shirt Mascot

References
mascot:18382-959-33303-S ONE
rubix:385A3822
ean:5711074737383
brand logo
brand logo
Technical specifications
Colourgreen
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN S


Technical specifications


Attributes
Colourgreen
Sizes
Main materialcotton
Long sleevesno
Grammage195 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days