MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 22S
Workwear trousers Mascot
See technical informationReferences
Mascot:18178-511-09-76C50
Rubix:274A4040
EAN:5711074723881

Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 22S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
76/50
