Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 27S
MASCOT 17279 ADVANCED TROUSERS DNAVY 27S
Workwear trousers Mascot
References
mascot:
17279-311-010-76C42
rubix:
379A9188
ean:
5711074683574
Technical specifications
Colour
navy
Size
76c42
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 27S
Technical specifications
Attributes
Colour
navy
Size
76c42
Main material
polyamide
Grammage
295
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 44S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 30.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 32.5S
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 44S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 28.5S
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 14S
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 33.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 48.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 28.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 42R
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 30"" R"
GISS 845014 URBAN WORK TROUSERS 2 SIZE M
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 46.5T
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 44.5T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 48T