References
Mascot:18665-318-010-3XL
Rubix:379A8470
EAN:5711074719600

Product details : MASCOT 18665 UNIQUE THERMAL GILET DNAVY 3XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 75.59 excl. VAT
/ Each
£ 90.71 incl. VAT
- Usually arrives within 14 working days
