Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 27R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 27R
Workwear trousers Mascot
References
mascot:
18279-511-09-82C42
rubix:
384A8257
ean:
5711074697281
Technical specifications
Colour
black
Size
82c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 27R
Technical specifications
Attributes
Colour
black
Size
82c42
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 36.5S
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 44.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 48.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 42"" S"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 10S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 48.5R
HELLYHAN 77395_990-C62 OXFORD 4X CNCT PANT BLACK W45.5
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 44"" T"
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 30.5R
HELLYHAN 77581_990-C46 KENSINGTON CNCT SOFTS PANT BLACK W33
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 30.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 34.5R
PORTWEST CD886BK - BLACK WX2 STRETCH SUSTAINABLE WORK TROUSERS S30
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" S"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 6S