Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY S
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY S
High Visibility jacket Mascot
References
mascot:
19001-449-17010-S
rubix:
379A0935
ean:
5711074816705
Technical specifications
Colour
Yellow
Size
S
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY S
Technical specifications
Attributes
Colour
Yellow
Size
S
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 5XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW S
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE XL
HELLYHAN 74095_369-M ALNA 2.0 SOFTS JACKET YELLOW/EBONY M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE 2XL
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH 3XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW 4XL/5XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY M
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY 5XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY M
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 3XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 2XL