Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
Workwear trousers Mascot
References
mascot:
18031-311-09-82C66
rubix:
380A0150
ean:
5711074717187
Technical specifications
Colour
black
Size
82c66
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 50.5R
Technical specifications
Attributes
Colour
black
Size
82c66
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.25
excl. VAT
/
Each
£
191.10
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 5816 TROUSERS NAVY/YELLOW 34T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 28R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 44.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 50.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 42.5T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 36T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 44.5T
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 24S
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 46"" S"
HELLYHAN 77556_990-C66 CHELSEA EVO BRZ CNCT PANT BLACK W48.5
ORN 2100N HARRIER STRETCH TROUSER BLACK 28R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 38R
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 12T
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 44T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 32.5T