MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5R
High Visibility trousers Mascot
See technical informationReferences
Mascot:20859-236-14-82C50
Rubix:384A9525
EAN:5711074773664

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5R
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 82/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/50
