Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 42.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 42.5R
High Visibility trousers Mascot
References
mascot:
20859-236-14-82C58
rubix:
384A9529
ean:
5711074773701
Technical specifications
Colour
Orange
Size
82C58
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 42.5R
Technical specifications
Attributes
Colour
Orange
Size
82C58
Class EN20471
2
Main material
Polyester
Grammage
215
g/m²
Gender
Unisex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG 4XL
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 32.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 40.5S
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS ORANGE 4XL
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 42.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 42.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 34.5S
PORTWEST HI-VIS S480 YELLOW TROUSERS SIZE L
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5S
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 28.5T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 34.5T
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 6XL
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 31.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 40.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 52T