Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 18R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 18R
Workwear trousers Mascot
References
mascot:
18478-230-010-82C46
rubix:
379A8967
ean:
5711074741045
Technical specifications
Colour
navy
Size
82c46
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 18R
Technical specifications
Attributes
Colour
navy
Size
82c46
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387S INCURSION TROUSERS BLACK 36"" S"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 14R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 28.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 28.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 28S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 22S
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 42.5R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 38IN LONG
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 28R
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 31.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 46.5R
HELLYHAN 77507_990-C44 OXFORD 4X CNCT PIRATE PANT BLACK W31
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 29.5R