Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 33.5
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 33.5
Workwear trousers Mascot
References
mascot:
17049-311-010-C49
rubix:
378A3236
ean:
5711074560455
Technical specifications
Colour
navy
Size
c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 33.5
Technical specifications
Attributes
Colour
navy
Size
c49
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.72
excl. VAT
/
Each
£
158.06
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 27R
HELLYHAN 77395_990-C148 OXFORD 4X CNCT PANT BLACK W34.5
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 36.5R
"REGATTA TRJ387R INCURSION TROUSERS BLACK 40"" R"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 44.5T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 40S
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 31.5T
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 16R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 38.5S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 44.5R
"REGATTA TRJ330S ACTION TROUSERS BLACK 28"" S"
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 50.5T
MASCOT 18365 ACCELERATE GILET DANTH/BLACK S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 32.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 32S