MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET STONE GREY XL
Outdoor jacket Mascot
See technical informationReferences
Mascot:22001-657-89-XL
Rubix:379A1190
EAN:5715411007054

Product details : MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET STONE GREY XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 162.40 excl. VAT
/ Each
£ 194.88 incl. VAT
- Usually arrives within 14 working days
