Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 38.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 38.5
Shorts Mascot
References
mascot:
22149-605-5409-24C54
rubix:
379A4954
ean:
5715411033862
Technical specifications
Colour
brown
Size
24c54
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 38.5
Technical specifications
Attributes
Colour
brown
Size
24c54
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 46.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 46.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 46"""
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 50.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 48.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 50.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 35.5
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 42"""
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 38"""
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 44.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS WHITE/DANTH 30.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 34.5
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 27
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 31.5
MASCOT 09249 LIMNOS SHORTS LONG BLACK 48.5