Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 28.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 28.5
Shorts Mascot
References
mascot:
22149-605-8909-24C44
rubix:
379A5065
ean:
5715411032841
Technical specifications
Colour
grey
Size
24c44
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 28.5
Technical specifications
Attributes
Colour
grey
Size
24c44
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12049 STUTTGART SHORTS DANTH/BLACK 36.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 31.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 42.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 30.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 33.5
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 20
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 32.5
ORN 2050 CONDOR COMBAT SHORTS NAVY 34
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 36.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS DANTH/BLACK 48.5
MASCOT 06049 BORBA SHORTS LONG BLACK 48.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 30"""
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 38"""
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 40"""
MASCOT 18044 ACCELERATE LADIES SHORTS DNAVY 22