References
Mascot:22149-605-89-24C58
Rubix:379A5046
EAN:5715411031400

Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 42.5
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 24/58 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
24/58
