Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5R
Workwear trousers Mascot
References
mascot:
22279-605-010-82C47
rubix:
384A3217
ean:
5715411007795
Technical specifications
Colour
navy
Size
82c47
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5R
Technical specifications
Attributes
Colour
navy
Size
82c47
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 28R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 30T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 36.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 33.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 38.5R
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 40.5R
MASCOT 17279 ADVANCED TROUSERS BLACK 32.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 48.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 44.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 46.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 52R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 30.5T
HELLYHAN 77593_991-C38 WOMENS LUNA BRZ CARGO PANT BLACK W28
ORN 2100N HARRIER STRETCH TROUSER NAVY 44T
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 8 R