Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5T
Workwear trousers Mascot
References
mascot:
22279-605-010-90C46
rubix:
384A3231
ean:
5715411007931
Technical specifications
Colour
navy
Size
90c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5T
Technical specifications
Attributes
Colour
navy
Size
90c46
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2900 VULTURE BALLISTIC TROUSER NAVY 46S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 24S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 38T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 35.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 44R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 28.5R
HELLYHAN 77581_990-C42 KENSINGTON CNCT SOFTS PANT BLACK W30.5
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 33.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 32.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 28.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 34S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 18S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 29.5R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 28R
HELLYHAN 77590_991-C42 WOMENS LUNA BRZ CONS PANT BLACK W31