Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5S
Workwear trousers Mascot
References
mascot:
22279-605-0689-76C49
rubix:
384A3291
ean:
5715411012942
Technical specifications
Colour
White
Size
76C49
Main material
Polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5S
Technical specifications
Attributes
Colour
White
Size
76C49
Main material
Polyamide
Grammage
180
g/m²
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 20S
HELLYHAN 77382_990-D108 BARCODE CNCT CARGO PANT BLACK W41
ORN 2100N HARRIER STRETCH TROUSER NAVY 32S
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 34.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 32.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 44.5R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 40T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 30S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 27T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 28R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 29.5R
HELLYHAN 77563_990-C146 MAGNI EVO CONS PANT BLACK W33
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 48.5R