Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5T
Workwear trousers Mascot
References
mascot:
22279-605-0689-90C49
rubix:
384A3320
ean:
5715411013246
Technical specifications
Colour
white
Size
90c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5T
Technical specifications
Attributes
Colour
white
Size
90c49
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 44.5R
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 48L
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 32.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 44R
HELLYHAN 77381_990-D108 BARCODE CNCT PANT BLACK W41
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 29.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 54.5T
HELLYHAN 77382_990-C50 BARCODE CNCT CARGO PANT BLACK W36
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 44R
HELLYHAN 77381_990-C146 BARCODE CNCT PANT BLACK W33
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 50.5R
"REGATTA TRJ330L ACTION TROUSERS BLACK 34"" T"
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 36.5R