Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 32.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 32.5T
Workwear trousers Mascot
References
mascot:
22279-605-2489-90C48
rubix:
384A3448
ean:
5715411012355
Technical specifications
Colour
red
Size
90c48
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 32.5T
Technical specifications
Attributes
Colour
red
Size
90c48
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 38"" T"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 40.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 44S
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 20T
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 36"" R"
ORN 2600 KEA ACTION TROUSER NAVY 32S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 28T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 22R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 38.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 35.5T
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 40R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 36.5S
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 31.5T
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 44"" R"
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 30.5R