Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 42.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 42.5S
Workwear trousers Mascot
References
mascot:
22279-605-34-76C58
rubix:
384A3469
ean:
5715411008600
Technical specifications
Colour
green
Size
76c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 42.5S
Technical specifications
Attributes
Colour
green
Size
76c58
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 30"" S"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 10S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 33.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 38R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 28.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 34.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 42"" T"
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 46"" R"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 16S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 50T
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 48.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 48T
HELLYHAN 77574_789-C56 KENSINGTON PANT HH Sandy/Ebony W41
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 36"" R"