Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28R
Workwear trousers Mascot
References
mascot:
22279-605-34-82C43
rubix:
384A3471
ean:
5715411008631
Technical specifications
Colour
green
Size
82c43
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28R
Technical specifications
Attributes
Colour
green
Size
82c43
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 28"" R"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 6S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 31.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 34R
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 32.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 38"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 27R
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 42"" R"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 14S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 46T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 30.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 44T
HELLYHAN 77574_789-C52 KENSINGTON PANT HH Sandy/Ebony W37