Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 30.5R
Workwear trousers Mascot
References
mascot:
22279-605-34-82C46
rubix:
384A3474
ean:
5715411008662
Technical specifications
Colour
green
Size
82c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 30.5R
Technical specifications
Attributes
Colour
green
Size
82c46
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 42"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 46.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 28R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 28.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 29.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 42.5T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 32"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 46.5T
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 36"" R"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 28T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 40.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 38T
HELLYHAN 77574_789-C46 KENSINGTON PANT HH Sandy/Ebony W33
HELLYHAN 77564_990-D96 MAGNI EVO CARGO PANT BLACK W37