Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 52.5R
Workwear trousers Mascot
References
mascot:
22279-605-5409-82C68
rubix:
384A3617
ean:
5715411014182
Technical specifications
Colour
brown
Size
82c68
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 52.5R
Technical specifications
Attributes
Colour
brown
Size
82c68
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 33.5T
HELLYHAN 77593_991-C44 WOMENS LUNA BRZ CARGO PANT BLACK W33
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 36.5R
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" R"
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 28.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 38"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 36.5S
HELLYHAN 77550_990-D96 CHELSEA EVO BRZ CONS PANT BLACK W37
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 52.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 29.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 48.5T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 33.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 30.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 27R