Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 31.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 31.5S
Workwear trousers Mascot
References
mascot:
22279-605-54-76C47
rubix:
384A3547
ean:
5715411010283
Technical specifications
Colour
brown
Size
76c47
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 31.5S
Technical specifications
Attributes
Colour
brown
Size
76c47
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 30"" T"
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 44.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 27R
PROGARM 7720 COMBAT TROUSERS NAVY 44R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 28.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 46.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 38R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 31.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 42.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 40.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 33.5R
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 40"" R"
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 38.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 44.5T