Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 34.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 34.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C50
rubix:
384A3564
ean:
5715411010467
Technical specifications
Colour
brown
Size
82c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 34.5R
Technical specifications
Attributes
Colour
brown
Size
82c50
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 46"" R"
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 40.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 34S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 8T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 46.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 34.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 46.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 46.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 34.5T
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 44IN LONG
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 36.5S
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 44"" T"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 26S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 40.5T