Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 52.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C68
rubix:
384A3574
ean:
5715411010566
Technical specifications
Colour
brown
Size
82c68
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 52.5R
Technical specifications
Attributes
Colour
brown
Size
82c68
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 44"" R"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 32.5T
"REGATTA TRJ387S INCURSION TROUSERS IRON 40"" S"
HELLYHAN 77382_990-D108 BARCODE CNCT CARGO PANT BLACK W41
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 32.5S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 35.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 35.5R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 44.5T
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 44.5T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 30T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 31.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 42.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 36.5S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 44.5R
"REGATTA TRJ330L ACTION TROUSERS NAVY 42"" T"