MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 50.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-85-82C66
Rubix:384A3702
EAN:5715411008358

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 50.5R
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 82/66 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 204.37 excl. VAT
/ Each
£ 245.24 incl. VAT
- Usually arrives within 14 working days
Size
82/66
