MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-8909-82C47
Rubix:384A3819
EAN:5715411012638

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5R
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 82/47 |
| Main material | polyamide |
| Secondary colour | black |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
82/47
