References
Mascot:22482-618-09-M
Rubix:285A2146
EAN:5715411049481

Product details : MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT BLACK M
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
