References
Orn:2080-BLK-30
Rubix:266A7516
EAN:5055748767468

Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 30
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester / 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Usually arrives within 14 working days
Size
30
