Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 32
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 32
Shorts Orn
References
orn:
2080-BLK-32
rubix:
245A9638
ean:
5055748767482
Technical specifications
Colour
black
Size
32
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 32
Technical specifications
Attributes
Colour
black
Size
32
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 52.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 30.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 30.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 26
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 50.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 38.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 40.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE/STONE GREY 31.5
HELLYHAN 77580_789-C48 KENSINGTON SHORTS HH Sandy/Ebony W34
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 42.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 40.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 46.5
MASCOT 12049 STUTTGART SHORTS RED/BLACK 42.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 44"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS DANTH/BLACK 38.5