Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 46
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 46
Shorts Orn
References
orn:
2080-BLK-46
rubix:
266A7525
ean:
5055748767789
Technical specifications
Colour
black
Size
46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 46
Technical specifications
Attributes
Colour
black
Size
46
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 29.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 44.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 28.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 32.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 50.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 38.5
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 30"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 30.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 28.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 42.5
REGATTA TRJ394 800 INCURSION SHORTS BLACK 3XL
MASCOT 22149 CUSTOMIZED SHORTS WHITE 33.5
MASCOT 10149 CHARLESTON SHORTS BLACK 29.5
MASCOT 09249 LIMNOS SHORTS LONG BLACK 28.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 46.5