Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 52
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 52
Shorts Orn
References
orn:
2080-BLK-52
rubix:
266A7530
ean:
5055748767840
Technical specifications
Colour
black
Size
52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 52
Technical specifications
Attributes
Colour
black
Size
52
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 50.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 31.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 48.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 36.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 40.5
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 36"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 35.5
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 48.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 36.5
REGATTA TRJ394 800 INCURSION SHORTS BLACK L
MASCOT 22149 CUSTOMIZED SHORTS WHITE 30.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 31.5
MASCOT 10149 CHARLESTON SHORTS D'NAVY 44.5
MASCOT 18149 ACCELERATE SHORTS DANTH 34.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 42.5