References
Mascot:20483-961-90-6XLONE
Rubix:379A3147
EAN:5711074756766

Product details : MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK 6XL
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 6xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
Size
6xl
