MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 44.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18531-442-010-90C60
Rubix:380A0195
EAN:5711074689255

Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 44.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/60 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
Size
90/60
