MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28S
Workwear trousers Mascot
See technical informationReferences
Mascot:22378-311-010-76C56
Rubix:384A3856
EAN:5715411044769

Product details : MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/56 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
76/56
