References
Mascot:18488-230-010-76C34
Rubix:379A8997
EAN:5711074739219

Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 6S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/34 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
76/34
