Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 12S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 12S
Workwear trousers Mascot
References
mascot:
18488-230-010-76C40
rubix:
379A8999
ean:
5711074740147
Technical specifications
Colour
navy
Size
76c40
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 12S
Technical specifications
Attributes
Colour
navy
Size
76c40
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 48.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 36"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 36.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 33.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 36S
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 32.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 42.5R
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 22S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 33.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 40.5R
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 20R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 50.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 30.5T
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 42"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 38.5S