Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 18S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 18S
Workwear trousers Mascot
References
mascot:
18488-230-010-76C46
rubix:
379A9002
ean:
5711074740178
Technical specifications
Colour
navy
Size
76c46
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 18S
Technical specifications
Attributes
Colour
navy
Size
76c46
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 28"" S"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 40.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 30S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 44.5T
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 14S
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 34.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 44.5R
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 26S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 38.5R
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 20 R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 31.5T
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 34S
HELLYHAN 77574_990-D124 KENSINGTON PANT BLACK W48
PROGARM 7715 COMBAT TROUSERS NAVY/YELLOW 36T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 50.5R