MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP BLACK S
Outdoor jacket Mascot
See technical informationReferences
Mascot:18153-316-09 GR. S SCHWARZ
Rubix:378A7013
EAN:5711074985685

Product details : MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP BLACK S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
