References
Mascot:20204-741-41-43-44
Rubix:379A3736
EAN:5711074914562

Product details : MASCOT 20204 FRONTLINE SHIRT BLUE FLK 17.5
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 43/44 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 170 g/m² |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
