MASCOT 22105 CUSTOMIZED FLEECE JUMPER W/ZIP & LINING FOREST GREEN XS
Workwear jacket Mascot
See technical informationReferences
Mascot:22105-681-34-XS
Rubix:378A7583
EAN:5715411020992

Product details : MASCOT 22105 CUSTOMIZED FLEECE JUMPER W/ZIP & LINING FOREST GREEN XS
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 265 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
