Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 29.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 29.5
Shorts Mascot
References
mascot:
18349-230-5509-C45
rubix:
379A5555
ean:
5711074686391
Technical specifications
Colour
khaki
Size
c45
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 29.5
Technical specifications
Attributes
Colour
khaki
Size
c45
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 46"""
"REGATTA TRJ388 41C HEROIC CARGO SHIRT DARK KHAKI 38"""
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 32"""
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 44.5
"REGATTA TRJ332 800 ACTION SHORTS BLACK 36"""
MASCOT 10149 CHARLESTON SHORTS BLACK 38.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 46.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 52.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 40.5
MASCOT 18149 ACCELERATE SHORTS DANTH 31.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 42.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 42.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 28.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 38.5
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 44.5